Beli non spark tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AMPCO Non-Sparking Tools 12pcsDeskripsi:-A set of 11 standard explosion proof tools.atribut:
- Set Contents: 11pc
- Material: Nickel Aluminium Copper Alloy
- Kennedy Spark Resistant Sledge Hammer (Palu Godam)Deskripsi:Sledge Hammers Spark-resistant sledge hammers with wooden handles. Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.
- HAMACO Non-Sparking Monkey WrenchDeskripsi:-A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.atribut:
- Material: Beryllium Copper Alloy
- Kennedy Hammer Spark Resistant Scaling Hmr(German) Al-Br (Martil / Palu)Deskripsi:Spark Resistant Scaling Hammer German type Aluminium Bronze **Image for illustration purpose onlyatribut:
- Hammer Type: Scaling Hammer
- Head Material: Aluminium Bronze
- BAHCO Non-Sparking Pipe Wrench (Kunci Pipa)Deskripsi:-A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.atribut:
- Material: Aluminium Bronze
- BAHCO Non-Sparking Sledge Hammer (Martil / Palu Beton)Deskripsi:-Manufactured in accordance with DIN, ISO, and UNE international standards.-UNE16590 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.atribut:
- Handle Materials: Fiberglass
- Head Material: Aluminium Bronze
- Bullocks Combination Wrench Non-Sparks Al-Cu (Kunci Ring Pas)Deskripsi:S1xS2 (mm) : 8,10,12,13,14,16,17,19,22,24,27,30,32
- HAMACO Non-Sparking ScrewdriverDeskripsi:-A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.atribut:
- Material: Beryllium Copper Alloy
- A-MAG Combination Wrench Non-Sparking (Kunci Ring Pas)atribut:
- Finishing Material: Aluminium Bronze
- Kennedy Spark Resistant Ballpein Hammer Al-Br (Martil / Palu)Deskripsi:Ball Pein Hammers For use with cold chisels, punches, rivets and for shaping metal. Fine grain hardwood shaft. Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.atribut:
- Head Material: Aluminium Bronze
- HAMACO Non-Sparking HammerDeskripsi:-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.atribut:
- Handle Materials: Hickory
- Head Material: Beryllium Copper Alloy
- AMERICAN HAMMER Sledge HammerDeskripsi:Softer-than-standard head materials on these sledge hammers decrease rebound and deliver a more focused blow that reduces damage to surrounding surfaces. Lead alloy heads strike the most softly followed by copper, brass, and soft steel. Soft-face sledge hammers are commonly used to drive pins and position parts in machining and metalworking applications.
- WESTWARD Nonsparking Tool KitDeskripsi:Nonsparking Tool Kits are required and recommended wherever flammable vapors, liquids, dusts, or residues are present. Nonsparking hand tools are kept in specially designed kits and inventoried routinely. This process helps to ensure that steel tools are not used accidentally by first responders. Kits vary by the number of pieces, contents, and type of storage cases.atribut:
- Number of Screwdrivers: 2
- Insulated / Uninsulated: Uninsulated
- Tool Storage Included: Yes
- UNSPSC: 27113201
- AMPCO Non-Sparking ToolsDeskripsi:-A set of 6 standard explosion proof tools.atribut:
- Set Contents: 6pc
- Material: Nickel Aluminium Copper Alloy
- BERYCON Non-Sparking DriverDeskripsi:-Used for fastening and removing various types of screws.-A JIS equivalent product.-Tested for metal spark non-ignitability at the Research Institute of Marine Engineering.atribut:
- Shaft Materials: Beryllium Copper Alloy
- Handle Materials: Wood, brass
- Kennedy Screwdriver Phillips Spark Resistant (Obeng)Deskripsi:Spark Resistant Screwdriver Crosspoint Aluminium Bronzeatribut:
- Tip Type: Crosspoint
- AMPCO Non-Sparking Combination WrenchDeskripsi:-A tool that does not generate sparks, is non-magnetic, and has corrosion resistance.-Manufactured in accordance with DIN and ISO international standards.-DIN3113 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a Geatribut:
- Material: Nickel Aluminium Copper Alloy
- Set Contents: 8, 10, 12, 14, 17, 19, 22mm
- Content: AMC1300, 1304, 1308, 1312, 1318, 1322, 1328
- Purpose of Use: Factory use. Environments where explosion proof properties are required.
- HAMACO Non-Sparking Long Nose PlierDeskripsi:-A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.atribut:
- Iron Wire: 1.3
- Cutting Performance (Copper Wire): 1.5mm
- Material: Beryllium Copper Alloy
Daftar Harga non spark tools Terbaru October 2026
| AMPCO Non-Sparking Tools 12pcs | Rp38.999.900 |
| Kennedy Spark Resistant Sledge Hammer (Palu Godam) | Rp1.099.900 |
| HAMACO Non-Sparking Monkey Wrench | Rp2.399.900 |
| Kennedy Hammer Spark Resistant Scaling Hmr(German) Al-Br (Martil / Palu) | Rp1.299.900 |
| BAHCO Non-Sparking Pipe Wrench (Kunci Pipa) | Rp3.699.900 |
| BAHCO Non-Sparking Sledge Hammer (Martil / Palu Beton) | Rp3.399.900 |
| SATA Explosion Proof Combination Wrench | Rp979.900 |
| SATA Explosion Proof Adjustable Wrench | Rp2.199.900 |
| Bullocks Combination Wrench Non-Sparks Al-Cu (Kunci Ring Pas) | Rp4.399.900 |
| HAMACO Non-Sparking Screwdriver | Rp679.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)




















































































































































/qfP103142951-9.jpg)

%20Al-Br%20(Martil%20%2F%20Palu)/poP103142924-3.jpg)
/7nP103022275-2.jpg)
/kaP102632730-4.jpg)


/gzP103244611-1.jpg)

/k7P105415727-1.jpg)
/1tP102149065-4.jpg)





/f4P103142544-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)